Bevelled-edge chisel
Firmer chisel wooden handle
FRMCHIS-DIN5139-B20MM
ZEBRA
Art.-no.
071565320
EAN 4024835815772
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality chrome vanadium blades, prevents cutting edges from chipping
- Consistent hardness of 60–61 HRC guarantees high edge retention and optimum effective lengths of blades
- Blades are polished and protected against corrosion with clear lacquer
- The wooden handle is made from hornbeam and varnished nut brown
Produced in line with DIN 5139
Product information
Datasheets(X)
Blade width | 20 mm |