Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bevel brush LONGLIFE crimped steel with M14 connecting thread

Tapered brush corrugated LONGLIFE
TAPBRSH-AD-LONGLIFE-D100X10MMXM14

Art.-no. 5465301009
EAN 4065746776370
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
The special shape makes it ideal for machining corners, edges and hard-to-reach areas on steel and cast iron. For medium- to heavy-duty brushing work with a longer service life.
  • No premature opening of the bundles when the brush is positioned at an angle

  • Aggressive brushing effect with high wear resistance thanks to the crimping on the bevel brush

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates burr
Recommended peripheral speeds for brushing
ApplicationsPeripheral speed [in m/s]
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Machining welding seams

  • Removal of scale, rust, varnish, slag etc.

  • Cleans concrete residue from formwork

  • For use on hand-guided angle grinders

Diameter (D)

100 mm

Effective width (A)

10 mm

Usable length of wire (H)

20 mm

Tool holding device (d)

M14

Wire diameter

0.35 mm

Design

Corrugated

Material of wire

Steel

Aggressiveness

Middle

Suitable for angle grinder (point system)

4 of 4 points

Max. rotation speed

15000 1/min

EN standard

1083-2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information