Bevel brush LONGLIFE crimped steel with M14 connecting thread
Tapered brush corrugated LONGLIFE
TAPBRSH-AD-LONGLIFE-D100X10MMXM14
Art.-no. 5465301009
EAN 4065746776370
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No premature opening of the bundles when the brush is positioned at an angle
- Aggressive brushing effect with high wear resistance thanks to the crimping on the bevel brush
- For direct use on angle grinders
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates burr | ↓ | ↑ | ↓ |
| Recommended peripheral speeds for brushing | ||||||||
| Applications | Peripheral speed [in m/s] | |||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
Datasheets(X)
- Machining welding seams
- Removal of scale, rust, varnish, slag etc.
- Cleans concrete residue from formwork
- For use on hand-guided angle grinders
Diameter (D) | 100 mm |
Effective width (A) | 12 mm |
Usable length of wire (H) | 20 mm |
Tool holding device (d) | M14 |
Wire diameter | 0.35 mm |
Design | Corrugated |
Material of wire | Steel |
Aggressiveness | Middle |
Suitable for angle grinder (point system) | 4 of 4 points |
Max. rotation speed | 15000 1/min |
EN standard | 1083-2 |