Berlin pattern snips
TINSNIPS-BERLIN-RIGHT
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully forged sheet-metal shears (head and handle)
- For sheet thickness up to 1 mm
- Cutting length 60 mm
Datasheets(X)
For straight cutting
Design | Right-hand cutting |
Length (L) | 250 mm |
Cutting edge length | 60 mm |
Max. cutting capacity in sheet metal | 1 mm |
Max. cutting capacity in stainless steel | 1 mm |