Bent spring nut flat shape
Curved spring steel nut
SPGNUT-(A3A)-D4,0MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resilient connection due to elasticity
- Quick manual installation
- Protects surfaces
- Reusable
Datasheets(X)
For easy fitting on flat bolts, shafts and axles.
![]() | |
Suitable for screw | Diameter 4.0 mm |
Length (L) | 14.20 mm |
Width (B) | 9.50 mm |
Material thickness (S) | 0.35 mm |
Material | Spring steel C 75 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 07129926306, 1507374, 113857113, A0009940145, 82660 |
