Bent spring nut flat shape
Curved spring steel nut
SPGNUT-(A3A)-D3,5MM
Art.-no. 050011183
EAN 4011231415187
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resilient connection due to elasticity
- Quick manual installation
- Protects surfaces
- Reusable
Datasheets(X)
For easy fitting on flat bolts, shafts and axles.
![]() | |
Suitable for screw | Diameter 3.5 mm |
Length (L) | 12.70 mm |
Width (B) | 8.00 mm |
Material thickness (S) | 0.35 mm |
Material | Spring steel C 75 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |
