Bent spring nut flat shape
Curved spring steel nut
SPGNUT-(A3A)-D3,0MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resilient connection due to elasticity
- Quick manual installation
- Protects surfaces
- Reusable
Datasheets(X)
For easy fitting on flat bolts, shafts and axles.
![]() | |
Suitable for screw | Diameter 3.0 mm |
Length (L) | 12.60 mm |
Width (B) | 8.00 mm |
Material thickness (S) | 0.35 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | 14591887, 14592389 |
