Bent spring nut flat shape
Curved spring steel nut
SPGNUT-(A3A)-D2,5MM
Art.-no. 050011184
EAN 4011231415224
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resilient connection due to elasticity
- Quick manual installation
- Protects surfaces
- Reusable
Datasheets(X)
For easy fitting on flat bolts, shafts and axles.
![]() | |
Suitable for screw | Diameter 2.5 mm |
Length (L) | 11.00 mm |
Width (B) | 7.00 mm |
Material thickness (S) | 0.25 mm |
Material | Spring steel CK 67 |
Surface | Zinc plated transparent |
Corresponds to original spare part number | Universal |
