Bench vice magnetic
PARAVCE-MAGN-(SPGJAWW 100MM)
Art.-no. 071467190
EAN 4068362355882
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Width of clamping jaw (B1) | 100 mm |
Max. clamping width (A max) | 0 mm |
Clamping depth (T) | 0 mm |
Min./max. pipe diameter in inches | 0-0 in |
Length (L1) | 452 mm |
Height (h) | 133 mm |