Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Belt winder

Belt retractor
LASHSTRP-BCKL-VEH-BELT-RETRACTOR-GAR01

Art.-no. 096380 249

EAN 4046777513974

-,--
price per selected packing unit
| Individual prices for customers after login
Belt winder

Art.-no. 096380 249

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts
  • Suitable for belts with a width of up to 25 mm and a length of up to 5 metres

  • Consists of 2 containers and a lever

  • Made of polypropylene

  • Temperature range: -20°C to +60°C

  • Belt drum diameter: 90 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

GAR01

Width

130 mm

Product weight (per item)

0.106 kg

Colour

Black, Traffic red RAL 3020

Material

PP - Polypropylene

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-F.GH10/11

With lashing eye for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHBL-RTCH-VEH-F.ZS1000

With lashing eye for airline profile
x 1 pcs
Ratchet lashing belt with flat hook

LASHSTRP-RTCH-VEH-F.ZSS-2M

For rod lashing rail
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-4M

With lashing eye for airline profile
x 1 pcs
Ratchet lashing belt with flat hook

LASHSTRP-RTCH-VEH-F.ZSS-5M

For rod lashing rail
x 1 pcs
Ratchet lashing belt with double pointed hook

LASHSTRP-RTCH-VEH-HOK

Tensioning and lashing strap for securing and lashing loads according to EN 12195-2
x 1 pcs
Ratchet lashing belt with spring hook

LASHSTRP-RTCH-VEH-CARABINER-5M-RZK50

For a variety of transportation tasks
Clamping-lock ring belt

LASHSTRP-CAMBCKL-VEH-KSG20

For simple load-securing tasks
x 1 pcs
Lashing strap with clamping lock and fitting

LASHSTRP-CAMBCKL-VEH-KSG48-F.AIRLINEPRFL

Suitable for a load capacity up to 300 daN
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA1000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA2000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
Ratchet strap for airline profile

LASHSTRP-RTCH-VEH-RZA4000-ALURETAINER

Lashing with alu retainer for airline profile
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information