Belt strap with wire hook
BLSTRP-WIREHOK-(A2K)-L850MM
Art.-no. 088050012
EAN 4024835848947
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length (L) | 850 mm |
Thickness of tape | 2.3 mm |
Max. loading weight | 2400 kg |
Material | PES - Polyester |
Material of hook | Steel |
Surface of the hook | Zinc plated |