Belt strap For aluminium ladders
Belt strap for aluminium ladder
SP-BLSTRP-STEPLDR-ALU-0962931112
Art.-no.
0962992112
EAN 4056807505770
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for | Label | ||||
Aluminium runged stepladder Art. no. | Aluminium step ladder Art. no. | Aluminium step ladder with platform Art. no. | Multi-purpose aluminium ladder Art. no. | Art. no. | PU/qty. |
0962 931 105 | - | - | - | 0962 992 105 | 1 |
0962 931 106 | - | - | - | 0962 992 106 | 1 |
0962 931 107 | - | - | - | 0962 992 107 | 1 |
0962 931 108 | - | - | - | 0962 992 108 | 1 |
0962 931 109 | - | - | - | 0962 992 109 | 1 |
0962 931 110 | - | - | - | 0962 992 110 | 1 |
0962 931 112 | - | - | - | 0962 992 112 | 1 |
0962 931 114 | - | - | - | 0962 992 114 | 1 |
- | 0962 931 503 | - | - | 0962 992 303 | 1 |
- | 0962 931 504 | - | - | 0962 992 304 | 1 |
- | 0962 931 505 | - | - | 0962 992 305 | 1 |
- | 0962 931 507 | - | - | 0962 992 307 | 1 |
- | 0962 931 509 | - | - | 0962 992 309 | 1 |
- | - | 0962 931 803 | - | 0962 992 403 | 1 |
- | - | 0962 931 804 | - | 0962 992 404 | 1 |
- | - | 0962 931 805 | - | 0962 992 405 | 1 |
- | - | 0962 931 807/817 | - | 0962 992 407 | 1 |
- | - | 0962 931 809/819 | - | 0962 992 409 | 1 |
- | - | - | 0962 931 308/608 | 0962 992 008 | 1 |
- | - | - | 0962 931 310/610 | 0962 992 010 | 1 |
- | - | - | 0962 931 312/612 | 0962 992 012 | 1 |
Product information
Datasheets(X)
Material | Polypropylene material |
Length | 1450 mm |
Width | 25 mm |