Belt clasps For round eyelets with dia. 36/40 mm and 42 x 22 mm oval eyelets
Belt clasp round eye D 36/40, oval eye 42x22mm
PIN-BELT-SMALL-(A2K)-H15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length of stirrup piece (H) | 15 mm |
Bracket width (B) | 16 mm |
Length (L) | 49 mm |
Width (A) | 15 mm |
Hole distance | 34 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | Small version |
Surface | Zinc plated |