Belt clamp Vario
Vario belt clamp
BLCLMP-VARIO/EDGES-L7M
Art.-no. 071567 60
EAN 4024835021128
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Follow the arrows to pull out or wind the tape
- Automatic locking when stretching
- Automatic opening when turning the spindle in reverse
- Integrated winding mechanism
- Tape recoil on both sides for regular clamping without deformation
- Special polyester fabric tape
- Highly resistant to breakage (5000 N)
- Low extension
- Clamping area up to 7 m
- The crank can be mounted on both sides
- System box and clamping corners made of fibreglass-reinforced polyamide
- Vario corners with oscillating pressure plates
- The tape can clamp the bevels in any position
The clamping tools are not suitable for lifting, pulling or transporting, or for use with living beings. Incorrect usage may cause injury or material damage. The tape can only be tightened by hand without any tools.
Datasheets(X)
Length of tape | 25 mm |
Length of strap x thickness of strap | 25 x 1 mm |
Tensioning circumference | 7 m |
Thickness of tape | 1 mm |