Belt bag with drawstring
Belt bag with cord lock
BLBG-CORDLOCK-140X100X120MM
Art.-no. 0715930215
EAN 4058794055290
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two leather outer pockets for screwdrivers, knives and pliers
- Rubber band on the outside for pens and small screwdrivers
- Made from high quality polyester (1680 denier) and velour leather trim on the contact surfaces
The tools shown are not included.
Datasheets(X)
Length x width x height (L x B x H) | 140 x 100 x 120 mm |
For belt width | 70 mm |
Material | Polyester/leather |
Colour | Black, Grey |
Product weight (per item) | 193.000 g |
Max. load capacity | 3 kg |