Belt bag set, three bag elements
Belt bag, triple-bag element
BLBG-3BAG-650X140X270MM
Art.-no. 0715930212
EAN 4046777991253
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Two leather outer pockets for screwdrivers, knives and pliers
- Free-moving hammer holder made of stainless steel
- Stainless steel tape measure holder
- Two circlips to secure tools up to a maximum weight of 0.5 kg
- Rubber band on the outer side for pens and small screwdrivers
- Made from high-quality polyester (1680 denier) and velour leather trim on the contact surfaces
The tools shown are not included.
Datasheets(X)
Length x width x height | 650 x 140 x 270 mm |
Material | Polyester/leather |
Colour | Black, Grey |
Max. load capacity | 10 kg |
Min./max. waist measurement | 800-1200 mm |
Product weight (per item) | 853.000 g |
Length | 650 mm |
Width | 140 mm |