Belt bag
Hip bag
HIPBAG BLACK
Art.-no. M485263999
EAN 4255786473784
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sturdy
- Adjustable belt
- Suitable for small items, ID card and cash
- Ideal for travelling or sports
- Weight approx. 140 g
Datasheets(X)
Colour | Black |
Size | One size |
Material | 100% polyester |
Coating weight per m² | 140 g |
Washable at | Handwash |
Care instruction | Do not bleach, Do not tumble dry, Do not iron, Do not dry clean |
Product weight (per item) | 148.000 g |