Belleville washer DIN 2093, stainless steel 1.4310
DIN 2093 stainless steel 1.4310
CPSPG-DIN2093-1.4310-10,0X5,2X0,5
Art.-no. 51000105
EAN 4061338239193
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Internal diameter (d1) | 5.2 mm |
Outer diameter (d2) | 10 mm |
Thickness (t1) | 0.5 mm |
Standards | DIN 2093 |
Material | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
