Bed light BLL-12-3 for screwing on
LED bedroom reading light BLL-12-3
RDNGLGHT-BEDROOM-LED-(BLL-12-3)-BLACK
Art.-no. 0976526000
EAN 4099618651052
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Three brightness levels, adjustable via touch switch on the luminaire head
- Includes plug-in power supply unit with manual switch and cable length 1,500 mm
Dimensional data not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Lamp type | LED |
Nominal voltage | 12 V/DC |
Type of assembly | Screw-on |
Colour of housing | Black |
Power rating | 2.5 W |
Colour of light | Neutral white/warm white |
Min. colour temperature | 2700 K |
Max. colour temperature | 4000 K |
Min. colour rendering index (CRI) | 80 |
Length | 540 mm |
Width | 50 mm |
Height | 15 mm |
Connection type | Plug-in system LD1 |
Cable length | 1800 mm |
IP protection class | IP 20 |
Protection class | Protection class III/safety extra-low voltage |
Life time of illuminant | 30000 h |
Luminous flux | 70 lm |
With switch | Yes |
Energy efficiency class | G |
