Bed frame castor
Bedframe furniture castor
BEDFRMFRNCSTR-HARD-D30-35KG
Art.-no. 0683567052
EAN 4049557071114
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Castor diameter: 30 mm
- Hard tread, for textile flooring
- Soft tread for stone, wooden floors, tiles and other non-textile flooring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Load capacity | 40 kg |
Roll width (L) | 14 mm |
Roll diameter (D) | 30 mm |
Diameter of hole (c) | 5.5 mm |
Hole distance (C) | 40 mm |
Bolt hole depth | 52 mm |
