Bearing shell assembly kit
Bearing shell assembly set
BEARING RING MOUNTING KIT 85-180MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Assembly without tilting or damage
- Robust forged and demountable design
- Can be used in conjunction with the short push bar under the workshop press
Datasheets(X)
Cars, vans, trucks, buses, agricultural and construction machinery, machine and plant construction
Min. grip range | 85 mm |
Max. grip range | 180 mm |
Min./max. grip range | 85-180 mm |
Product weight (per item) | 4400 g |