Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Battery terminal protector

Battery terminal protector
BTRYTRMLPROT-150ML

Art.-no. 0890104
EAN 4011231893657
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
Long-term and temperature-resistant protection for battery terminals
  • Protects battery terminals, pole terminals and plug connections from corrosion, weather and battery acids

  • Prevents transfer resistances and voltage drops, thereby extending the battery life.
Notice

Caution: Do not spray on paint! Immediately remove residues from the lacquer with brake cleaner; otherwise spots may form.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Shake can before use. Thoroughly clean and mount the battery terminals, pole terminals etc., and spray a thin coat on all sides.

Contents

150 ml

Colour

Blue

Smell/fragrance

Solvent-like

Chemical basis

Dimethacrylic acid ether

Shelf life from production

24 Month

Density

0.868 g/cm³

Density conditions

at 20°C

Silicone-free

Yes

Min. temperature conditions

-40 °C

Max. temperature conditions

120 °C

AOX-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Brake cleaner

BRKCLNR-500ML

For cleaning and degreasing during maintenance and repair work
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
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 2
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information