Battery-powered LED head lamp DCM
Cordless LED head lamp DCM
HDLAMP-CORDL-LED-DCM-160LUMEN
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/11588282.jpg)
Register now and access more than 125,000 products
Sensor-controlled
Just wave your hand in front of the sensor to switch on/off
Wide beam
Everything in your field of vision is consistently illuminated
2-level lighting 50% (80 lumen) and 100% (160 lumen)
COB LED technology
Lithium-polymer cordless battery technology
CRI+ colour rendering index (average of all 15 R values) for precise and reliable colour rendering
Datasheets(X)
Highly specialised light for vehicle conditioning and paint matching
For inspecting the paintwork after polishing. Sanding traces, polish holograms, scratches and dents made easily visible.
Min. colour rendering index (CRI) | 96 |
Luminous flux | 160 lm |
Colour temperature | 4500 K |
Colour temperature 2 | 6500 K |
Luminous period | 2.5 h |
Charging time | 3 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 3.8 V/DC |
Rechargeable battery/battery capacity | 1600 mAh |
Type of rechargeable battery/battery | Lithium polymer |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Connection type | USB |
Power-lead length | 1000 mm |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 5 to 30 °C |
Material | Plastic |
Plug type | C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!