WLH 1 Premium cordless LED hand-held lamp
Cordless LED hand-held lamp WLH 1 Premium
LAMP-CORDL-LED-(WLH1-PREMIUM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Folding plastic hook capable of 360° rotation
- With a powerful magnet
- Number of LEDs: 4 x SMD LEDs measuring 3.5 x 2.8 mm
Datasheets(X)
Luminous flux | 150 lm |
Luminous period | 3 h |
Charging time | 4 h |
IP protection class | IP 20 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 1200 mAh |
Type of rechargeable battery/battery | Li-lon |
Length x width x height | 131 x 67 x 29 mm |