Battery powered 12 V LED work light
LED-battery-powered work light
WRKLGHT-BTRY-VEH-LED-HSW14
Art.-no. 096381 842
EAN 4062856440382
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 5 watt LED lamp
- Lithium-ion rechargeable batteries
- Signal function
- Emergency lamp function
- 350 lumen luminous flux
- With deep discharge protection
- Including charging station
- Including 230 volt and 12 volt power supply for cigarette lighter
Datasheets(X)
Type description | HSW14 |
Width | 173 mm |
Height | 317 mm |
Depth | 130 mm |
Product weight (per item) | 1.920 kg |
Luminous flux | 350 lm |
IP protection class | IP 54 |
Nominal voltage | 12 V/DC |
Colour | Black |
Material | Plastic |