Battery guard 12 V/DC
Battery guard 12 V DC
BTRYGUA-VOLTAGE-GUARD-12V/DC
Art.-no. 096381 087
EAN 4099618098956
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Protects the battery from deep discharge
- Adjustable interrupting voltage: approx. 10.4-13.3 V
Datasheets(X)
Type description | SPW01 |
Width | 87 mm |
Height | 33 mm |
Length | 60 mm |
Max. nominal voltage | 14 V |
Min. nominal voltage | 8.6 V |
Nominal current | 10 A |
Min./max. nominal voltage | 8.6 / 14 V |
Product weight (per item) | 0.100 kg |