Battery crane RB 1 Universal for commercial vehicles
Battery crane trolley universal
BTRYTL-BATTERY-CRANE-TRUCKS-(RB1)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Significant time-saving potential, as well as reduced physical burden, which otherwise would be needed to replace batteries
- Saves a significant amount of time as can be operated by the technician
- Very good manoeuvrability in confined spaces due to the compact design
- Suitable for removing up to 4 batteries per operation
- Lifting of load by pressing the foot pedal with quick-lift function
- Also suitable for low-lying batteries, as on buses, thanks to the extendible crane arm
- Compressed air or current is not required due to the hydraulic drive
The tie-down strap for the brake drums of art. no. 1952001516 can be used to support the catalytic converter
Datasheets(X)
Ideal for maintenance and service technicians as it can be used directly on the vehicle
Load capacity max. retracted (10) | 100 kg |
Load capacity max. extended (20) | 75 kg |
Min./max. lift height (30) | 400-1800 mm |
Length x width x height min./max (40) | 1300 x 740 x 1300-1800 mm |
Product weight (per item) (50) | 98000 g |