Battery charger DEFA 12 V, 50 A, 40-600 Ah
Vehicle battery charger DEFA 12V-50A f. sales area
CHRG-BTRY-VEH-12V-50A-F.SHOWROOM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for all vehicles with 12 V batteries of all types
- E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact, robust battery charger with dirt-resistant aluminium housing
The fanless design enables silent demonstration
Removable cables for easy cable routing through the engine compartment
Revives severely discharged batteries with a residual voltage of >2 V
Maximises the service life and performance of the battery
- Monitoring-free, fully automatic seven-stage charging cycle
- Temperature-dependent adjustment of the charging voltage +/-0.03 V/°C. The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Constant 50 A power through optimal heat dissipation via the cooling fins
Suitable for outdoor use
Simple operation via three buttons without submenu
LED display
Datasheets(X)
Showroom and vehicle delivery: trickle charging
Supplies the battery with 13.7 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Trickle charging for used cars
Workshop
- Customer service/battery charging for all 12 V batteries
- In Power Supply mode, the on-board voltage stabilises during flashing/software update/diagnosis with 50 A and 13.7 V
- Battery replacement: ensures stable voltage for the vehicle electrical system (external power supply) while the battery is removed, in order to prevent loss of stored information
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Power supply voltage | 13.7 V |
Min. charging voltage | 2 V |
Max. charging voltage | 14.7 V |
Charging current | 50 A |
Min./max. rechargeable battery/battery capacity | 40-600 Ah |
Power rating | 800 W |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 5K3 |
Cable length | 2.5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 8.4 mm² |
Length x width x height | 280 x 175 x 85 mm |
Product weight (per item) | 4.930 kg |
Colour | Black |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE |