Battery charger 12 V, 50 A, 40-600 Ah
Vehicle battery charger 12 V - 50 A
CHRG-BTRY-VEH-50A-DEFA-CBLL5M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with 12 V lead-acid batteries
- E.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside
Revives severely discharged batteries with a residual voltage > 2 V
Maximises the service life and performance of the battery
- Monitoring-free, fully automatic seven-stage charging cycles
- Temperature-dependent adjustment of the charging voltage ±0.03 V/°C
- The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Constant 50 A power through optimal heat dissipation via the cooling fins
Suitable for outdoor use
Simple operation via three buttons without submenu
LED display
Datasheets(X)
Workshop
- Customer service/battery charging - for all 12 V batteries
- In Power Supply mode, the on-board voltage stabilises during flashing/software update/diagnosis with 50 A and 13.7 V
- Battery replacement - ensures stable voltage for the vehicle electrical system (external power supply) while the is battery removed, in order to prevent loss of stored information
Showroom and vehicle delivery - trickle charging
Supplies the battery with 13.7 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Trickle charging for used cars
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.7 V |
Charging current at 12 V | 50 A |
Power supply voltage | 13.7 V |
Min. charging voltage | 2 V |
Max. charging voltage | 14.7 V |
Charging current | 50 A |
Min./max. rechargeable battery/battery capacity | 40-600 Ah |
Power rating | 800 W |
Battery designation | 12 V lithium ion battery (LiFePO4) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 40 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 8.4 mm² |
Length x width x height | 280 x 175 x 85 mm |
Product weight (per item) | 3.800 kg |
Colour | Black, Red |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE |