Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms

Vehicle battery charger 12 V - 32 A for sales area
CHRG-BTRY-VEH-12V-32A-F.SHOWROOM

Art.-no. 0510955800
EAN 4061975171016
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
Multi-purpose device for battery and vehicle electrical system support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system. For the professional demonstrations of vehicle features in showroom mode.

Suitable for vehicles with 12 V lead-acid batteries


For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery



Maximises the service life and performance of the battery


Fully-automatic, seven-stage charging cycle avoids battery sulphation and does not require monitoring



Compact, robust battery charger with dirt-repellent aluminium housing



With rubber feet and removable rubber edge protection for flexible and safe use on and in the vehicle



Detachable cable for easy cable routing through the engine compartment



Fanless design allows noise-free presentation



Simple operation with an on/off button



Charge batteries with a residual voltage > 2 V



Protection against


  • Short-circuit

  • Reverse polarity

  • Overvoltage

  • Sparks (anti-spark system)

  • Overheating of internal electronics


LED display

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Workshop


  • Customer service/battery charging – for 12 V batteries (see battery type table)

  • Diagnostics – stabilises 12 V on-board batteries for vehicle diagnostics with up to 32 A


Showroom and vehicle delivery - trickle charging


Supplies the battery with 14.4 V, up to 32 A and ensures a reliable on-board voltage for demonstrating all vehicle features



Storage - trickle charging


Battery charging prior to the sale of the battery or for use in the workshop

Frequency

50 Hz

Power supply voltage

13.7 V

Min. charging voltage

2 V

Max. charging voltage

14.4 V

Charging current

32 A

Min./max. rechargeable battery/battery capacity

30-600 Ah

Power rating

560 W

Battery designation

12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+)

Charging characteristics

7-step fully automatic charging characteristic

IP protection class

IP 40

Cable length

5 m

Fully insulated charging terminals

Yes

Length (battery charging cable with terminals)

2.5 m

Cable cross section

8 mm²

Length x width x height

227 x 125 x 62 mm

Product weight (per item)

1700 g

Colour

Traffic black RAL 9017

Reverse-polarity protection

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information