Battery charger 12 V, 32 A, 30-600 Ah BLG 12-32 for showrooms
Vehicle battery charger 12 V - 32 A for sales area
CHRG-BTRY-VEH-12V-32A-F.SHOWROOM
Art.-no. 0510955800
EAN 4061975171016
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with 12 V lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Maximises the service life and performance of the battery
Fully-automatic, seven-stage charging cycle avoids battery sulphation and does not require monitoring
Compact, robust battery charger with dirt-repellent aluminium housing
With rubber feet and removable rubber edge protection for flexible and safe use on and in the vehicle
Detachable cable for easy cable routing through the engine compartment
Fanless design allows noise-free presentation
Simple operation with an on/off button
Charge batteries with a residual voltage > 2 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
LED display
Datasheets(X)
Workshop
- Customer service/battery charging – for 12 V batteries (see battery type table)
- Diagnostics – stabilises 12 V on-board batteries for vehicle diagnostics with up to 32 A
Showroom and vehicle delivery - trickle charging
Supplies the battery with 14.4 V, up to 32 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage - trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Power supply voltage | 13.7 V |
Min. charging voltage | 2 V |
Max. charging voltage | 14.4 V |
Charging current | 32 A |
Min./max. rechargeable battery/battery capacity | 30-600 Ah |
Power rating | 560 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 40 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 2.5 m |
Cable cross section | 8 mm² |
Length x width x height | 227 x 125 x 62 mm |
Product weight (per item) | 1700.000 g |
Colour | Traffic black RAL 9017 |
Reverse-polarity protection | Yes |