Battery charger, 12 V, 25 A, 30–500 Ah
Battery charger 12 V - 25 A
CHRG-BTRY-VEH-12V-25A
Art.-no. 0510955750
EAN 4061975170996
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with 12 V lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside
Removable rubberised mounting hook for flexible and safe use on the vehicle
Revives severely discharged batteries with a residual voltage > 2 V
Maximises the service life and performance of the battery
- through fully-automatic, unattended seven-stage charging cycle
- Temperature-dependent adaptation of the charging voltage ±0.03V/°C. The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Integrated cooling fan for long service life and continuous 25 amps power
Simple operation with an on/off button
LED display
Datasheets(X)
Workshop
- Customer service/battery charging – for 12 V batteries (see battery type table)
- Stabilises on-board voltage during the flashing/software update/diagnostics with 25 amps and 13.7 V.
- Battery replacement – ensures stable voltage for the vehicle electrical system (external power supply) while the is battery removed, in order to prevent loss of stored information
Showroom and vehicle delivery - trickle charging
Supplies the battery with 13.7 V, up to 25 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage - trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Power supply voltage | 13.7 V |
Min. charging voltage | 2 V |
Max. charging voltage | 14.7 V |
Charging current | 25 A |
Min./max. rechargeable battery/battery capacity | 30-500 Ah |
Power rating | 412 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | 7-step fully automatic charging characteristic |
IP protection class | IP 20 |
Cable length | 2.5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 3 m |
Cable cross section | 5.3 mm² |
Length x width x height | 53 x 98 x 202 mm |
Product weight (per item) | 2200.000 g |
Colour | Traffic black RAL 9017 |
Reverse-polarity protection | Yes |