Battery charger, 12 V, 100 A, 20–1200 Ah
Vehicle battery charger 12 V - 100 A
CHRG-BTRY-VEH-12V-100A
Art.-no. 0510955710
EAN 4056807743936
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with 12 V batteries
Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact and robust housing with cable holder on the front side
Revives severely discharged batteries
>2V (automatic SOS recovery)
Carries out automatic cell balancing
Maximises the service life and performance of the battery
By monitoring-free, nine-stage charging and maintenance
Protection against:
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Automatic safety shut-off when the battery is disconnected
- Overheating of internal electronics
LCD
Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.
Very stable and protected against paint damage
Shock- and vibration-dampening rubber feet and edges
Charging curves
- 4 pre-programmed charging curves
- Own/vehicle manufacturers load curve can be configured and entered.
Datasheets(X)
Workshop
- Customer service/battery charging for 12 V batteries (see battery type table)
- Flashing/software update – manually adjustable voltage between 12.0 and 14.8 V in steps of 0.1 V up to max. 100 A.
- Diagnostics – stabilises a 12 V battery during vehicle diagnostics by up to 100 A
- Battery replacement – ensures a stable vehicle electrical system voltage (external power supply) during removal of the battery to avoid the loss of memory information.
Showroom – trickle charging
- Prevention of battery cyclisation
- Supplies the battery and ensures a stable vehicle electrical system voltage for the presentation of all vehicle functions.
- Adjustable key lock to prevent misuse by third persons.
Vehicle delivery
Supplies the battery and ensures a stable vehicle electrical system voltage for the presentation of all vehicle functions.
Storage – trickle charging
Battery maintenance prior to the sale of the battery or for use in the workshop.
Frequency | 50 Hz |
Max. charging voltage | 14.8 V/DC |
Charging current | 100 A |
Min./max. rechargeable battery/battery capacity | 20-1200 Ah |
Power rating | 1600 W |
Battery designation | 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 21 |
Cable length | 2.5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 16 mm² |
Product weight (per item) | 8340.000 g |
Colour | Silver coloured, Light grey, similar to RAL 7035 |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!