Battery charger, 12/24 V–120 A, 20–1500 Ah
Veh. battery charger 12/24 V - 120 A lithium/lead
CHRG-BTRY-VEH-12/24V-120/60A
Art.-no. 0510955870
EAN 4061975345929
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with 12 and 24 V lithium and lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs
Automatic battery and battery voltage detection
Compact, robust battery charger, with dirt-resistant steel plate housing, can also be installed on the wall using a keyhole on the bottom
Multi-resonance converter technology for everyday professional workshop use
Intuitive operation with easy touch graphic display
Charges batteries with a residual voltage of > 1.5 V for 12 V vehicle electrical system voltage and 3.0 V for 24 V vehicle electrical system voltage
Desulphation mode for refreshing sulphated batteries
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Service and update programming can be performed via USB interface
Folding base allows the device to be tilted, enabling a better view of the display
With fully insulated battery terminals
Datasheets(X)
Workshop
- Customer service/battery charging — for 12 and 24-V batteries (see battery type table). In charging mode, the battery charger supplies the battery with 14.8 V for 12 V at 120 A, or 29.2 V for 24 V at 60 A
- Continuous charging without voltage peaks for flashing control devices
- Diagnostics — stabilises 12 or 24-V on-board batteries for vehicle diagnostics
- Battery replacement — ensures stable on-board power supply (external power supply/support mode) during battery replacement with 13.0 V for 12 V and 26.0 V for 24 V to prevent the loss of stored information
Showroom and vehicle delivery — trickle charging
Supplies the battery with 14.4 V, up to 120 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage — trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.8 V |
Charging voltage max. at 24 V | 29.2 V |
Charging current at 12 V | 120 A |
Charging current at 24 V | 60 A |
Min./max. rechargeable battery/battery capacity | 20-1500 Ah |
Power rating | 3300 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 21 |
Cable length | 5 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 25 mm² |
Product weight (per item) | 14991.000 g |
Colour | Traffic black RAL 9017 |
Spark protection | Yes |
Reverse-polarity protection | Yes |