Battery charger 12/24 V 8 A lithium/lead 10-240 Ah
Vehicle battery charger 12/24 V 8 A lithium/lead
CHRG-BTRY-VEH-12/24V-8/4A-(10-240AH)
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/32432879.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/125266.jpg)
Register now and access more than 125,000 products
- Compact and robust device with dust-proof, splash-proof and UV-resistant housing
- Rubberised underside to prevent scratching of the vehicle paint and slipping
- Includes repair mode to recover deeply discharged, sulphated or reduced capacity batteries
- Power supply function for disconnecting the battery from the vehicle without losing any important configurations
- Automatic battery detection and selection of 8 charging modes
- Maintenance charge for wintering, storage, exhibition etc.
- Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures
- Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)
- Battery change: Power supply function for battery replacement without data loss
Datasheets(X)
- Ideal for cars, trucks, buses, emergency vehicles, construction machinery, agricultural machinery, boats, off-road vehicles, caravans, mobile homes, tractors, lawn mowers, tyre pumps, oil changers etc.
- For daily workshop operation and after-sales service for 12 V (15 A) and 24 V (7.5 A) batteries
- Connect the red charger clamp (positive) to the positive (+) terminal of the battery
- Attach the black charger clamp (negative) to the negative (-) terminal of the battery
- Charger automatically detects a 12-V or 24-V battery
Min./max. input voltage | 220-240 V |
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.7 V |
Charging voltage max. at 24 V | 29.4 V |
Charging current at 12 V | 7.5 A |
Charging current at 24 V | 3.75 A |
Min./max. rechargeable battery/battery capacity | 10-240 Ah |
Power rating | 105 W |
Battery designation | 12 V lithium ion battery (LiFePO4) |
Charging characteristics | IUoU |
IP protection class | IP 65 |
Cable length | 1.8 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 1.8 m |
Cable cross section | 1.30 mm² |
Length x width x height | 234 x 104 x 64 mm |
Product weight (per item) | 1080 g |
Colour | Black |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE |