Battery charger 12/24 V 8 A lithium/lead 10-240 Ah
Vehicle battery charger 12/24 V 8 A lithium/lead
CHRG-BTRY-VEH-12/24V-8/4A-(10-240AH)
Art.-no. 0510955908
EAN 4062856278305
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Compact and robust device with dust-proof, splash-proof and UV-resistant housing
- Rubberised underside to prevent scratching the vehicle paint and slipping
- Repair mode for recovery of deeply discharged, sulphated or low-capacity batteries
- Power supply function for disconnecting the battery from the vehicle without losing any important configurations
- Automatic battery detection and selection of 8 charging modes
- Charges batteries with a residual voltage of > 2.0 V at 12 V vehicle electrical system voltage and 14.0 V at 24 V vehicle electrical system voltage
- Maintenance charge for wintering, storage, exhibition etc.
- Wintering: Special 12 and 24-V charging mode in cold outdoor temperatures
- Storage, exhibition and vehicle handover: Automatic switching to trickle charging with pulsed maintenance charging currents when the battery is charged (12 and 24 V)
- Battery change: Power supply function for battery replacement without data loss
| Voltage | Mode | Charging current | Charging voltage | Battery capacity |
| 12 V | NORMAL | 7.5 A | 14.5 V | 18–240 Ah |
| 12 V | COLD/AGM | 7.5 A | 14.7 V | 18–240 Ah |
| 24 V | NORMAL | 3.75 A | 29 V | 10-120 Ah |
| 24 V | COLD/AGM | 3.75 A | 29.4 V | 10-120 Ah |
| 12 V | RECOVER | 2 A | 16 V | 18–240 Ah |
| 13.6 V | POWER SUPPLY | 5 A | 13.6 V | POWER SUPPLY |
| 12 V | ADVANCED AGM | 7.5 A | 15 V | 18–240 Ah |
| 12.8 V | LITHIUM | 5 A | 14.6 V | 10-80 Ah |
Datasheets(X)
- Ideal for cars, trucks, buses, emergency vehicles, construction machinery, agricultural machinery, boats, off-road vehicles, caravans, mobile homes, tractors, lawn mowers, tyre pumps, oil changers etc.
- For daily workshop operation and after-sales service for 12 V (15 A) and 24 V (7.5 A) batteries
- Connect the red charger clamp (positive) to the positive (+) terminal of the battery
- Attach the black charger clamp (negative) to the negative (-) terminal of the battery
- Charger automatically detects a 12-V or 24-V battery
Min./max. input voltage | 220-240 V |
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.7 V |
Charging voltage max. at 24 V | 29.4 V |
Charging current at 12 V | 7.5 A |
Charging current at 24 V | 3.75 A |
Min./max. rechargeable battery/battery capacity | 10-240 Ah |
Power rating | 105 W |
Battery designation | 12 V lithium ion battery (LiFePO4), 12 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 65 |
Cable length | 1.8 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 1.8 m |
Cable cross section | 1.30 mm² |
Length x width x height | 234 x 104 x 64 mm |
Product weight (per item) | 1080.000 g |
Colour | Black, Anthracite grey |
Spark protection | Yes |
Reverse-polarity protection | Yes |
Approval mark | CE, GS certified safety |