Battery charger 12/24 V-50 A, 10-850 Ah
Veh. battery charger 12/24 V - 50 A lithium/lead
CHRG-BTRY-VEH-12/24V-50A
Art.-no. 0510955850
EAN 4061975345912
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Suitable for vehicles with 12 V and 24 V lithium and lead-acid batteries
e.g. motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery, HGVs
- Automatic battery and battery voltage detection
- Compact and robust battery charger with dirt-resistant sheet steel housing, can also be hung on the wall using the keyhole on the bottom
- Multi-resonant converter technology for everyday use in professional workshops
- Intuitive operation with Easy Touch graphic display
- Charges batteries with a residual voltage of > 1.5 V at 12 V vehicle electrical system voltage and 3.0 V at 24 V vehicle electrical system voltage
- Desulphation mode for refreshing sulphated batteries
Protection against
- Short circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
- Service and update programming can be performed via USB interface
- Plug-in charging and mains cable
Datasheets(X)
Workshop
- Customer service/battery charging — for 12 and 24-V batteries (see battery type table). In charging mode, the battery charger supplies the battery with 14.8 V for 12 V or 29.2 V for 24 V each with 50 A
- Continuous charging without voltage peaks for flashing control devices
- Diagnostics — stabilises 12 or 24 V on-board batteries for vehicle diagnostics with up to 50 A
- Battery replacement — ensures stable on-board power supply (external power supply/support mode) during battery replacement with 13.0 V for 12 V and 26.0 V for 24 V to prevent the loss of stored information
Showroom and vehicle delivery — trickle charging
Supplies the battery with 14.4 V, up to 50 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage/trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Frequency | 50 Hz |
Charging voltage max. at 12 V | 14.8 V |
Charging voltage max. at 24 V | 29.2 V |
Charging current at 12 V | 50 A |
Charging current at 24 V | 50 A |
Min./max. rechargeable battery/battery capacity | 10-850 Ah |
Power rating | 1600 W |
Battery designation | 12 V lead-acid batteries (open and maintenance-free, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+), 12 V lithium ion battery (LiFePO4), 24 V lead-acid batteries (open, MF, calcium, VRLA, GEL, AGM fleece,EFB, EFB+) |
Charging characteristics | IUoU |
IP protection class | IP 21 |
Cable length | 2 m |
Fully insulated charging terminals | Yes |
Length (battery charging cable with terminals) | 5 m |
Cable cross section | 10 mm² |
Product weight (per item) | 7099.000 g |
Colour | Traffic black RAL 9017 |
Spark protection | Yes |
Reverse-polarity protection | Yes |