Li-ion rechargeable battery 28 V
Li-Ion battery 2-28.0 volt
BTRYPCK-LIION-2-28,0V/5,0AH
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Low weight, high performance battery with no memory effect
Lithium-ion technology
Continuous monitoring of the battery capacity
Charge status display on the battery
Compatible with 28-volt battery pack system products currently available on the market
Datasheets(X)
Nominal voltage | 28 V/DC |
Rechargeable battery/battery capacity | 5 Ah |
Charging time | 90 min |
Weight of rechargeable battery/battery | 995 g |
Suitable chargers | AL 60-Li |