Bathroom earthing rail with cover
Earth terminal for bathroom
ERTHTRML-BATH-W.COVER
Art.-no. 0969102200
EAN 4024835162050
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection options:
- 1 x 6–25 mm²
- 5 x 1.5–6 mm²
For potential equalization in accordance with VDE 0190
Datasheets(X)
For indoor use
Min./max. wire cross section | 1.5-25 mm² |
Number of connections | 6 PCS |
Material of contact bar | Brass |
Material of top section | Polypropylene, highly impact-resistant |
Material of bottom section | Polypropylene, highly impact-resistant |
Min. wire cross section | 1.5 mm² |
Max. wire cross section | 25 mm² |