Bathroom earth terminal For one conductor
Bathroom earth terminal for one conductor
ERTHTRML-BATH-(1X2,5-16,0SMM)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Connection options
- Single- or multi-stranded conductors of 2.5 to 16 mm²
- Fine-stranded conductors of 2.5-10 mm²
Washer, nut and screw material: Iron, zinc-plated and chromated
Datasheets(X)
For mounting on existing earthing strips e.g. bath tubs and shower trays
Min./max. wire cross section | 2.5-16 mm² |
Material | Brass / steel |
Min. wire cross section | 2.5 mm² |
Max. wire cross section | 16 mm² |