Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Bath sealing tape Complies with DIN 18534-1

Bath sealing tape
BATHSEALTPE-30M

Art.-no. 0888001200
EAN 4056807852003
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The complete solution for all-round secure sealing of edges of bath and shower trays (sealing of interior spaces)
  • Simple and safe

  • Permanently watertight

  • High adhesive strength on all common bathtub materials (steel, acrylic, mineral material)

  • For all common substrates in shower and bath installations (cement plaster, gypsum plasterboard, gypsum fibre, lightweight concrete etc.)

  • Less waste due to a 30 m roll

  • In a practical dispenser box

  • Alkali-resistant

  • Compatible with silicone and acrylic

  • Corner seal wall for tubs with corner radii > R5

  • Flexible corner seal for floor-level showers/tubs with tray

  • Sound insulation tape to reduce transmission of structure-borne noise
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the following installation situations:


  • Baths without tray

  • Shower trays with installation height


With flexible corner seal also for:


  • Bathtubs with tray

  • Shower trays at floor level

Material

PE foam material

Colour

Anthracite

Adhesive base

Natural rubber hotmelt

Length

30 m

Width

75 mm

Thickness

1.5 mm

Min./max. processing temperature /conditions

15 to 25 °C / firm surface, dry, free of dust and grease

Conditions to maintain shelf life from production

cool and dry storage area, no exposure to sunlight and weather conditions

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Corner seal, wall

SEALEDG-WALL-90X75X0,8MM

In addition to the tray sealing tape
x 10 pcs
Flexible corner seal

SEALEDG-FLEXIBLE-50X0,8MM

In addition to the tray sealing tape
x 10 pcs
Noise insulation tape

SNDDEADTPE-WHITE-L30M

In addition to the bath sealing tape
x 1 pcs
Bath sealing tape set, wall

BATHSEALTPE-SET-WALL-4PCS

All the necessary components in one box
x 1 pcs
Tray sealing tape set at floor level

BATHSEALTPE-SET-(FLOOR-LEVEL)-7PCS

All the necessary components in one box
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information