Basket sets for wall cupboard pull-outs
Basket set, wall cupboard pull-out VS TAL Larder
BSKT-SET-F.WLCPBRD-SAPHR-4X350X458
Art.-no. 0684901768
EAN 4052703650712
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in sets of four or five baskets, depending on the height of the extension
- Retrofittable at any time into existing cabinets
- Can be hung/mounted without tools
Datasheets(X)
![]() | |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Suitable for cabinet width | 400 mm |
Min. clear installation depth | 480 mm |
Number of baskets | 4 |
Length | 458 mm |
Width | 350 mm |
Height | 85 mm |
PULOUT-WLCPBRD-FX-SET-SA -(1200-1450)400
PULOUT-WLCPBRD-FX-SET-SA -(1451-1700)400
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
