Basket sets for wall cupboard pull-outs
Basket set, wall cupboard pull-out VS TAL Larder
BSKT-SET-F.WLCPBRD-SAPHIR-4X250X458
Art.-no. 0684901766
EAN 4052703650576
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Available in sets of four or five baskets, depending on the height of the extension
- Retrofittable at any time into existing cabinets
- Can be hung/mounted without tools
Datasheets(X)
![]() | |
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Suitable for cabinet width | 300 mm |
Min. clear installation depth | 480 mm |
Number of baskets | 4 |
Length | 458 mm |
Width | 250 mm |
Height | 85 mm |
