Basic underwear long tights
Functional underwear Long Tight Basic
UNDERWEAR LONG TIGHT BASIC BLK/RED XXL
MODYF
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
- Flat, very soft seams, breathable, quick drying
- Wide elastic waistband for perfect well-being
- Close to body fit, maximum freedom of movement
Datasheets(X)
Colour | Black, Red |
Size | XXL |
Material | 55% polyester, 35% polyamide, 10% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not dry-clean, Do not iron |