Basic underwear T-shirt
Functional shirt, basic
T-SHIRT UNDERWEAR BASIC BLACK/RED S/M
Art.-no. M452049001
EAN 4251402774372
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Flat, very soft seams, breathable, quick drying
- Lightweight, smooth hems
- Close to body fit, maximum freedom of movement
Datasheets(X)
Colour | Black, Red |
Size | S/M |
Material | 55% polyester, 35% polyamide, 10% elastane |
Fabric weight per m2 | 140 g |
Washable at | 40°C |
Care instruction | Do not iron, Do not dry in drum dryer, Do not dry clean, Do not bleach |