Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Basic trolley Multi-purpose trolley Multi

Multi-purpose trolley Multi without levels
WAPS-BASISWAGEN-MULTI-OHNE EBENEN

Art.-no. 1967700500

EAN 4061338037577

-,--
price per selected packing unit
| Individual prices for customers after login
Basic trolley Multi-purpose trolley Multi

Art.-no. 1967700500

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the Würth aluminium profile system WAPS®
  • 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm

  • Load capacity when static: 1500 kg

  • Load capacity at 4 km/h: 450 kg

  • 2 side comfort-grip handles

  • Bottom sealed with non-slip mat

  • Without levels
Notice
Basic trolleys without levels only! These must be added modularly.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

930 mm

Width

750 mm

Height

1700 mm

Load capacity

1500 kg

Number of rolls

4 PCS

Material

Aluminium

Surface

Anodised

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Roller conveyor frame for Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLL-RAH-500

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyor frame for Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLL-RAH-830

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyors Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLLBAHN-500

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyors Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLLBAHN-830

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
Shelf For multi-purpose trolley Multi

WAPS-MULTI-FACHBDN-INKL.ANTR-850X850MM

x 1 pcs
Tilt adjustment for shelves

WAPS-NEIGUNGSVRSTLLNG-F.FACHBODEN

Manufactured from the Würth WAPS® aluminium profile system
x 1 pcs
Tilt and height adjustment for shelves

WAPS-NEIGNGS-HOEHEN-VRSTLLNG-F.FACHBODEN

Manufactured from the Würth WAPS® aluminium profile system
x 1 pcs
Perfo perforated metal plate

WAPS-MULTI-LOCHBLECH-850X300MM-RAL7035

For multi-purpose trolley Multi
x 1 pcs
Shelf For multi-purpose trolley Multi

WAPS-MULTI-FACHBODEN-850X670MM

x 1 pcs
Shelf For multi-purpose trolley Multi

WAPS-MULTI-FACHBODEN-850X430MM

x 1 pcs
Multi-purpose level CLIP-O-FLEX® For multi-purpose trolley Multi

WAPS-MULTI-COF-EBENE-EINSEITIG-850MM

For easy attachment of trays, bins and other CLIP-O-FLEX® solutions
x 1 pcs
Multi-purpose level CLIP-O-FLEX® For multi-purpose trolley Multi

WAPS-MULTI-COF-EBENE-BEIDSEITIG-850MM

For easy attachment of trays, bins and other CLIP-O-FLEX® solutions
x 1 pcs
Multi-purpose level CLIP-O-FLEX® For multi-purpose trolley Multi

WAPS-MULTI-COF-EBENE-SEITLICH-350MM

For easy attachment of trays, bins and other CLIP-O-FLEX® solutions
x 1 pcs
Roller conveyor frame for Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLL-RAH-500

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyor frame for Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLL-RAH-830

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyors Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLLBAHN-500

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Roller conveyors Multi multi-purpose trolley

WAPS-BRTSTLWGN-MULTI-ROLLBAHN-830

Manufactured from the WAPS® Würth aluminium profile system
x 1 pcs
Positioning aid for multi-purpose trolley Multi For packaging workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-EINFAHRHILFE-FUER-BRTSTLWGN-MULTI

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information