Basic trolley Multi-purpose trolley Multi
Multi-purpose trolley Multi without levels
WAPS-BASISWAGEN-MULTI-OHNE EBENEN-ESD
Art.-no. 1967702680
EAN 4068363732408
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- 4 ball-bearing-mounted castors (of which 2 with locking brake) dia. 125 mm
- Load capacity when static: 1500 kg
- Load capacity at 4 km/h: 450 kg
- 2 side comfort-grip handles
- Bottom sealed with non-slip mat
- Without levels
Basic trolleys without levels only! These must be added modularly.
Datasheets(X)
Length | 930 mm |
Width | 750 mm |
Height | 1700 mm |
Design | ESD-capable |
Load capacity | 1500 kg |
Number of rolls | 4 PCS |
Material | Aluminium / aluminium |
Surface | Anodised |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!