Basic shelf
Shelf for boltless rack Basic
SHLF-(F.BLTLRCK-BAS)-600MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-edged steel shelf, including 4 shelf supports
- Edge height 40 mm with perforation system for additional accessories
- Load capacity per bay: 150 kg
- Easy positioning with shelf supports (mountable without tools)
Datasheets(X)
Hang the supplied shelf supports at the desired height in the rack frames and mount the shelves on the shelf supports.
Hang the supplied shelf supports at the desired height in the rack frames and mount the shelves on the shelf supports.
Width | 1000 mm |
Height | 40 mm |
Depth | 600 mm |
Material | Sheet steel |
Surface | Zinc plated |
Load capacity | 150 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!