Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Basic profile for box/solar material lift

Basic profile for material lift box/solar
BAS-PRFL-(F.MATLLFT-BOX/SOLAR)

Art.-no. 0962940940

EAN 4065746751872

-,--
price per selected packing unit
| Individual prices for customers after login
Basic profile for box/solar material lift

Art.-no. 0962940940

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Length

220 cm

Width

13 cm

Height

16 cm

Weight

8 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information