Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Basic packaging workstation with CLIP-O-FLEX®

Workplace for WAPS packaging workstation basic
WAPS-VERPACKUNGS-AP-BASIC-2000MM

Art.-no. 1967702659

EAN 4068363732194

-,--
price per selected packing unit
| Individual prices for customers after login
Basic packaging workstation with CLIP-O-FLEX®

Art.-no. 1967702659

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Manufactured from the Würth WAPS® aluminium profile system
  • Manufactured from the Würth WAPS® aluminium profile system

  • Worktop attached

  • CLIP-O-FLEX® on the front and side of the profile frame below

  • 1x packing level with division for boxes

  • LED workplace lighting, 899 mm, 30 W

  • 3-way 230 V "Desk" multiple socket outlet incl. light switch with 4-way slot module

  • 3-way 230 V multiple socket outlet (under the table)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

2000 mm

Width

890 mm

Height

2100 mm

Material of worktop

KBS

Worktop thickness

28 mm

Design

5-fold

Colour

Light grey, similar to RAL 7035

Material

Aluminium / aluminium

Surface

Anodised

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
CLIP-O-FLEX® holder Screenflex 60 Monitor bracket with 60 mm boom

COF-HALTER-SCREENFLEX-60MM

x 1 pcs
CLIP-O-FLEX® holder Screenflex 200 Monitor bracket with 200 mm boom

COF-HALTER-SCREENFLEX-200MM

x 1 pcs
Swivel arm Single For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-SWINGING-ARM-SINGLE-4JOINTS

x 1 pcs
Swivel arm Duo

WAPS-SWINGING-ARM-DUO-4JOINTS

For workstations manufactured from the Würth aluminium profile system WAPS®
x 1 pcs
Multi-purpose level CLIP-O-FLEX® For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-COF-PLANE-ONE-SIDED-HYBRID-1680MM

For easy attachment of trays, bins and other CLIP-O-FLEX® solutions
x 1 pcs
Roller set For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ROLLEN-SET-F.MONTAGE-AP-BASIC

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information